Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 485900-130 replacement light bulb lamp, 10PK
Mfr # 485900-130 NATIONAL STOCK NUMBER NSN
Zoro # G910119035
product price:Â
$
92.39
/pk of 10, $9.24/ea
Key Features
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
TL3
Watts
0.26 W
Voltage
1.2 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485900-130 NATIONAL STOCK NUMBER NSN
- Zoro #
- G910119035
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Shape
- TL3
- Watts
- 0.26 W
- Voltage
- 1.2 V
Description
Replacement for National Stock Number NSN 485900-130 replacement light bulb lamp 10 Pack