Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-014-5431 replacement light bulb lamp
Mfr # 6240-00-014-5431 NATIONAL STOCK NUMBER NSN
Zoro # G202803536
product price:Â
$
92.39
/ea
Key Features
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
RP11
Wattage Equivalency
25.61
Voltage
6.2
Watts
25.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-014-5431 NATIONAL STOCK NUMBER NSN
- Zoro #
- G202803536
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Bulb Shape
- RP11
- Wattage Equivalency
- 25.61
- Voltage
- 6.2
- Watts
- 25.61
Description
Replacement for National Stock Number NSN 6240-00-014-5431 replacement light bulb lamp