Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-033-9717 replacement light bulb lamp, 2PK
Mfr # 6240-00-033-9717 NATIONAL STOCK NUMBER NSN
Zoro # G910170463
product price:Â
$
9.39
/pk of 2, $4.70/ea
Key Features
Bulb Base Type
SX4 4MM SUB-MIDGET FLANGED
Bulb Shape
T1
Watts
9.1 W
Voltage
14 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-033-9717 NATIONAL STOCK NUMBER NSN
- Zoro #
- G910170463
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- SX4 4MM SUB-MIDGET FLANGED
- Bulb Shape
- T1
- Watts
- 9.1 W
- Voltage
- 14 V
Description
Replacement for National Stock Number NSN 6240-00-033-9717 replacement light bulb lamp 2 Pack