Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-045-3190 replacement light bulb lamp
Mfr # 6240-00-045-3190 NATIONAL STOCK NUMBER NSN
Zoro # G003028787
product price:Â
$
25.49
/ea
Key Features
Voltage
130
Watts
300
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
PS35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-045-3190 NATIONAL STOCK NUMBER NSN
- Zoro #
- G003028787
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 300
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- PS35
Description
Replacement for National Stock Number NSN 6240-00-045-3190 replacement light bulb lamp