Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-057-0886 replacement light bulb lamp, 4PK
Mfr # 6240-00-057-0886 NATIONAL STOCK NUMBER NSN
Zoro # G310187894
product price:Â
$
53.89
/pk 4, $13.47/ea
Key Features
Watts
3 W
Voltage
4 V
Bulb Shape
T5
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-057-0886 NATIONAL STOCK NUMBER NSN
- Zoro #
- G310187894
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 3 W
- Voltage
- 4 V
- Bulb Shape
- T5
- Bulb Base Type
- P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Description
Replacement for National Stock Number NSN 6240-00-057-0886 replacement light bulb lamp 4 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.