Shop ILC
See all product information
Create Account
Replacement for NATIONAL STOCK NUMBER NSN 6240-00-062-4680
Mfr # 6240-00-062-4680 NATIONAL STOCK NUMBER NSN
Zoro # G102761530
product price:Â
$
11.99
/ea
Key Features
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
T3
Wattage Equivalency
3
Voltage
130
Watts
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-062-4680 NATIONAL STOCK NUMBER NSN
- Zoro #
- G102761530
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- T3
- Wattage Equivalency
- 3
- Voltage
- 130
- Watts
- 3
Description
Miniature Light Bulb Replacement for NATIONAL STOCK NUMBER NSN 6240-00-062-4680