Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-069-2641 replacement light bulb lamp, 10PK
Mfr # 6240-00-069-2641 NATIONAL STOCK NUMBER NSN
Zoro # G210120724
product price:Â
$
90.49
/pk of 10, $9.05/ea
Key Features
Bulb Base Type
BAY15D DC UNEVEN BAYONETS 15MM DIA.
Bulb Shape
S8
Voltage
12.8 V
Watts
28.8 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-069-2641 NATIONAL STOCK NUMBER NSN
- Zoro #
- G210120724
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- BAY15D DC UNEVEN BAYONETS 15MM DIA.
- Bulb Shape
- S8
- Voltage
- 12.8 V
- Watts
- 28.8 W
Description
Replacement for National Stock Number NSN 6240-00-069-2641 replacement light bulb lamp 10 Pack