Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-072-9966 replacement light bulb lamp, 15PK
Mfr # 6240-00-072-9966 NATIONAL STOCK NUMBER NSN
Zoro # G510141399
product price:Â
$
1,068.99
/pk of 15, $71.27/ea
Free Shipping & Returns
Key Features
Bulb Base Type
R17D RECESSED DOUBLE CONTACT
Bulb Color Temp.
4200 K
Bulb Shape
T12
Wattage Equivalency
85 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-072-9966 NATIONAL STOCK NUMBER NSN
- Zoro #
- G510141399
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- R17D RECESSED DOUBLE CONTACT
- Bulb Color Temp.
- 4200 K
- Bulb Shape
- T12
- Wattage Equivalency
- 85 W
Description
Replacement for National Stock Number NSN 6240-00-072-9966 replacement light bulb lamp 15 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.