Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-089-3793 replacement light bulb lamp
Mfr # 6240-00-089-3793 NATIONAL STOCK NUMBER NSN
Zoro # G303222052
product price:Â
$
39.39
/ea
Key Features
Voltage
120
Watts
1000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-089-3793 NATIONAL STOCK NUMBER NSN
- Zoro #
- G303222052
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 1000
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T3
- Bulb Color Temp.
- 3200
Description
Replacement for National Stock Number NSN 6240-00-089-3793 replacement light bulb lamp