Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-111-2039 replacement light bulb lamp, 10PK
Mfr # 6240-00-111-2039 NATIONAL STOCK NUMBER NSN
Zoro # G710121016
product price:Â $149.99
/pk 10, $15.00/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E10 MINIATURE SCREW BASE 10MM DIAMETER
Bulb Shape
G4.5
Voltage
12.5 V
Watts
3.13 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-111-2039 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710121016
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E10 MINIATURE SCREW BASE 10MM DIAMETER
- Bulb Shape
- G4.5
- Voltage
- 12.5 V
- Watts
- 3.13 W
Description
Replacement for National Stock Number NSN 6240-00-111-2039 replacement light bulb lamp 10 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.