Shop ILC

Replacement for National Stock Number NSN 6240-00-115-7959 replacement light bulb lamp

  • Mfr # 6240-00-115-7959 NATIONAL STOCK NUMBER NSN

  • Zoro # G603221076


product price:  $68.75
/ea

Key Features

Voltage
12
Watts
100
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6240-00-115-7959 NATIONAL STOCK NUMBER NSN
Zoro #
G603221076
UPC #
-
Country of Origin
China

Details

Voltage
12
Watts
100
Bulb Base Type
GX5.3 / GU5.3 2-PIN
Bulb Shape
MR16
Bulb Color Temp.
3100

Description

Replacement for National Stock Number NSN 6240-00-115-7959 replacement light bulb lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.