Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-141-4588 replacement light bulb lamp
Mfr # 6240-00-141-4588 NATIONAL STOCK NUMBER NSN
Zoro # G502993135
product price:Â
$
41.59
/ea
Key Features
Voltage
12
Watts
25
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
R14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-141-4588 NATIONAL STOCK NUMBER NSN
- Zoro #
- G502993135
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 12
- Watts
- 25
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- R14
Description
Replacement for National Stock Number NSN 6240-00-141-4588 replacement light bulb lamp