Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-143-3048 replacement light bulb lamp, 10PK
Mfr # 6240-00-143-3048 NATIONAL STOCK NUMBER NSN
Zoro # G410133135
product price:Â
$
122.99
/pk of 10, $12.30/ea
Free Shipping & Returns
Key Features
Bulb Shape
T5
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Voltage
4 V
Watts
3 W
Bulb Color Temp.
2800 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-143-3048 NATIONAL STOCK NUMBER NSN
- Zoro #
- G410133135
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T5
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Voltage
- 4 V
- Watts
- 3 W
- Bulb Color Temp.
- 2800 K
Description
Replacement for National Stock Number NSN 6240-00-143-3048 replacement light bulb lamp 10 Pack