Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-143-3075 replacement light bulb lamp
Mfr # 6240-00-143-3075 NATIONAL STOCK NUMBER NSN
Zoro # G102990381
product price:Â
$
12.79
/ea
Key Features
Voltage
220
Watts
25
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-143-3075 NATIONAL STOCK NUMBER NSN
- Zoro #
- G102990381
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 220
- Watts
- 25
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- A19
Description
Replacement for National Stock Number NSN 6240-00-143-3075 replacement light bulb lamp