Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-143-7419 replacement light bulb lamp, 10PK
Mfr # 6240-00-143-7419 NATIONAL STOCK NUMBER NSN
Zoro # G210132758
product price:Â
$
16.49
/pk of 10, $1.65/ea
Key Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Voltage
120 V
Bulb Shape
C7
Watts
7 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-143-7419 NATIONAL STOCK NUMBER NSN
- Zoro #
- G210132758
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Voltage
- 120 V
- Bulb Shape
- C7
- Watts
- 7 W
Description
Replacement for National Stock Number NSN 6240-00-143-7419 replacement light bulb lamp 10 Pack