Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-155-7878 replacement light bulb lamp, 2PK
Mfr # 6240-00-155-7878 NATIONAL STOCK NUMBER NSN
Zoro # G710170281
product price:Â
$
25.95
/pk of 2, $12.98/ea
Key Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
S6
Watts
6 W
Voltage
30 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-155-7878 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710170281
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape
- S6
- Watts
- 6 W
- Voltage
- 30 V
Description
Replacement for National Stock Number NSN 6240-00-155-7878 replacement light bulb lamp 2 Pack