Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-155-8718 replacement light bulb lamp, 2PK
Mfr # 6240-00-155-8718 NATIONAL STOCK NUMBER NSN
Zoro # G010165161
product price:Â
$
38.95
/pk 2, $19.48/ea
Key Features
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Bulb Shape
RP11
Voltage
12.5 V
Watts
37.5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-155-8718 NATIONAL STOCK NUMBER NSN
- Zoro #
- G010165161
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Bulb Shape
- RP11
- Voltage
- 12.5 V
- Watts
- 37.5 W
Description
Replacement for National Stock Number NSN 6240-00-155-8718 replacement light bulb lamp 2 Pack