Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-156-1572 replacement light bulb lamp, 2PK
Mfr # 6240-00-156-1572 NATIONAL STOCK NUMBER NSN
Zoro # G810165156
product price:Â
$
43.79
/pk of 2, $21.90/ea
Key Features
Bulb Shape
T5
Voltage
6 V
Bulb Base Type
P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
Watts
6 W
Bulb Color Temp.
2860 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-156-1572 NATIONAL STOCK NUMBER NSN
- Zoro #
- G810165156
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T5
- Voltage
- 6 V
- Bulb Base Type
- P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Watts
- 6 W
- Bulb Color Temp.
- 2860 K
Description
Replacement for National Stock Number NSN 6240-00-156-1572 replacement light bulb lamp 2 Pack