Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-156-1585 replacement light bulb lamp, 2PK
Mfr # 6240-00-156-1585 NATIONAL STOCK NUMBER NSN
Zoro # G410170338
product price:Â
$
31.55
/pk of 2, $15.78/ea
Key Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T6
Watts
15 W
Voltage
145 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-156-1585 NATIONAL STOCK NUMBER NSN
- Zoro #
- G410170338
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape
- T6
- Watts
- 15 W
- Voltage
- 145 V
Description
Replacement for National Stock Number NSN 6240-00-156-1585 replacement light bulb lamp 2 Pack