Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-182-7944 replacement light bulb lamp
Mfr # 6240-00-182-7944 NATIONAL STOCK NUMBER NSN
Zoro # G102761905
product price:Â
$
49.45
/ea
Key Features
Bulb Base Type
BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
Bulb Shape
GG-10
Wattage Equivalency
28
Voltage
14
Watts
28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-182-7944 NATIONAL STOCK NUMBER NSN
- Zoro #
- G102761905
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BAY15S SINGLE CONTACT/OFFSET BAYONETS 15MM
- Bulb Shape
- GG-10
- Wattage Equivalency
- 28
- Voltage
- 14
- Watts
- 28
Description
Replacement for National Stock Number NSN 6240-00-182-7944 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.