Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-223-9097 replacement light bulb lamp, 10PK
Mfr # 6240-00-223-9097 NATIONAL STOCK NUMBER NSN
Zoro # G010133634
product price:Â
$
219.99
/pk of 10, $22.00/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T4.5
Voltage
105 V
Watts
0.21 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-223-9097 NATIONAL STOCK NUMBER NSN
- Zoro #
- G010133634
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape
- T4.5
- Voltage
- 105 V
- Watts
- 0.21 W
Description
Replacement for National Stock Number NSN 6240-00-223-9097 replacement light bulb lamp 10 Pack