Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-223-9098 replacement light bulb lamp
Mfr # 6240-00-223-9098 NATIONAL STOCK NUMBER NSN
Zoro # G402762633
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
S11
Wattage Equivalency
1.15
Voltage
230
Watts
1.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-223-9098 NATIONAL STOCK NUMBER NSN
- Zoro #
- G402762633
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- S11
- Wattage Equivalency
- 1.15
- Voltage
- 230
- Watts
- 1.15
Description
Replacement for National Stock Number NSN 6240-00-223-9098 replacement light bulb lamp