Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-231-0761 replacement light bulb lamp
Mfr # 6240-00-231-0761 NATIONAL STOCK NUMBER NSN
Zoro # G203222282
product price:Â
$
46.99
/ea
Key Features
Voltage
120
Watts
2000
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T8
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-231-0761 NATIONAL STOCK NUMBER NSN
- Zoro #
- G203222282
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120
- Watts
- 2000
- Bulb Base Type
- R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape
- T8
- Bulb Color Temp.
- 3200
Description
Replacement for National Stock Number NSN 6240-00-231-0761 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.