Shop ILC

Replacement for National Stock Number NSN 6240-00-243-5796 replacement light bulb lamp

  • Mfr # 6240-00-243-5796 NATIONAL STOCK NUMBER NSN

  • Zoro # G703222287


product price: 
$
8.15
/ea

Key Features

Voltage
120
Watts
250
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A21
Bulb Color Temp.
4800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6240-00-243-5796 NATIONAL STOCK NUMBER NSN
Zoro #
G703222287
UPC #
-
Country of Origin
China

Details

Voltage
120
Watts
250
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A21
Bulb Color Temp.
4800

Description

Replacement for National Stock Number NSN 6240-00-243-5796 replacement light bulb lamp

Ratings & reviews