Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-243-8331 replacement light bulb lamp, 10PK
Mfr # 6240-00-243-8331 NATIONAL STOCK NUMBER NSN
Zoro # G710133880
product price:Â
$
53.15
/pk 10, $5.31/ea
Key Features
Bulb Shape
T7
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Watts
15 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-243-8331 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710133880
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T7
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts
- 15 W
- Voltage
- 120 V
Description
Replacement for National Stock Number NSN 6240-00-243-8331 replacement light bulb lamp 10 Pack