Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-270-4282 replacement light bulb lamp
Mfr # 6240-00-270-4282 NATIONAL STOCK NUMBER NSN
Zoro # G002802890
product price:Â
$
27.55
/ea
Key Features
Bulb Base Type
E12 CANDELABRA SCREW BASE 12MM DIAMETER
Bulb Shape
T4.5
Wattage Equivalency
105
Voltage
210
Watts
105
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-270-4282 NATIONAL STOCK NUMBER NSN
- Zoro #
- G002802890
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape
- T4.5
- Wattage Equivalency
- 105
- Voltage
- 210
- Watts
- 105
Description
Replacement for National Stock Number NSN 6240-00-270-4282 replacement light bulb lamp