Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-274-4027 replacement light bulb lamp, 2PK
Mfr # 6240-00-274-4027 NATIONAL STOCK NUMBER NSN
Zoro # G110170560
product price:Â
$
29.49
/pk 2, $14.75/ea
Key Features
Bulb Shape
T8
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Watts
25 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-274-4027 NATIONAL STOCK NUMBER NSN
- Zoro #
- G110170560
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T8
- Bulb Base Type
- BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts
- 25 W
- Voltage
- 120 V
Description
Replacement for National Stock Number NSN 6240-00-274-4027 replacement light bulb lamp 2 Pack