Shop ILC
See all product information
Create Account
Replacement for NATIONAL STOCK NUMBER NSN 6240-00-351-3375
Mfr # 6240-00-351-3375 NATIONAL STOCK NUMBER NSN
Zoro # G303222267
product price:Â
$
21.45
/ea
Key Features
Voltage
120
Watts
500
Bulb Base Type
GY9.5 / GZ9.5 2-PIN PREFOCUS
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-351-3375 NATIONAL STOCK NUMBER NSN
- Zoro #
- G303222267
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 500
- Bulb Base Type
- GY9.5 / GZ9.5 2-PIN PREFOCUS
- Bulb Color Temp.
- 3200
Description
Replacement for National Stock Number NSN 6240-00-351-3375 replacement light bulb lamp 2 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.