Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-400-7980 replacement light bulb lamp
Mfr # 6240-00-400-7980 NATIONAL STOCK NUMBER NSN
Zoro # G002957491
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
BY22D 22MM DIAMETER, 2 BAYONETS, 2 CONTACTS
Bulb Shape
T17
Watts
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-400-7980 NATIONAL STOCK NUMBER NSN
- Zoro #
- G002957491
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- BY22D 22MM DIAMETER, 2 BAYONETS, 2 CONTACTS
- Bulb Shape
- T17
- Watts
- 35
Description
Replacement for National Stock Number NSN 6240-00-400-7980 replacement light bulb lamp