Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-500-4072 replacement light bulb lamp, 24PK
Mfr # 6240-00-500-4072 NATIONAL STOCK NUMBER NSN
Zoro # G010145392
product price:Â
$
2,117.99
/pk of 24, $88.25/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
38 W
Bulb Color Temp.
4200 K
Bulb Shape
T8
Bulb Base Type
FA8 SINGLE PIN 8MM DIAMETER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-500-4072 NATIONAL STOCK NUMBER NSN
- Zoro #
- G010145392
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 38 W
- Bulb Color Temp.
- 4200 K
- Bulb Shape
- T8
- Bulb Base Type
- FA8 SINGLE PIN 8MM DIAMETER
Description
Replacement for National Stock Number NSN 6240-00-500-4072 replacement light bulb lamp 24 Pack