Shop ILC

Replacement for National Stock Number NSN 6240-00-503-6632 replacement light bulb lamp, 2PK

  • Mfr # 6240-00-503-6632 NATIONAL STOCK NUMBER NSN

  • Zoro # G810165408


product price:  $38.59
/pk 2, $19.30/ea

Key Features

Watts
300 W
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Voltage
120 V
Bulb Color Temp.
3000 K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6240-00-503-6632 NATIONAL STOCK NUMBER NSN
Zoro #
G810165408
UPC #
-
Country of Origin
China

Details

Watts
300 W
Bulb Base Type
R7S / RX7 / RSC RECESSED SINGLE CONTACT
Bulb Shape
T3
Voltage
120 V
Bulb Color Temp.
3000 K

Description

Replacement for National Stock Number NSN 6240-00-503-6632 replacement light bulb lamp 2 Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.