Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-504-2389 replacement light bulb lamp, 4PK
Mfr # 6240-00-504-2389 NATIONAL STOCK NUMBER NSN
Zoro # G410189743
product price:Â
$
56.15
/pk of 4, $14.04/ea
Key Features
Bulb Shape
T12
Bulb Color Temp.
3300 K
Voltage
120 V
Watts
1000 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-504-2389 NATIONAL STOCK NUMBER NSN
- Zoro #
- G410189743
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- T12
- Bulb Color Temp.
- 3300 K
- Voltage
- 120 V
- Watts
- 1000 W
Description
Replacement for National Stock Number NSN 6240-00-504-2389 replacement light bulb lamp 4 Pack