Shop ILC
See all product information
Replacement for National Stock Number NSN 6240-00-519-1169 replacement light bulb lamp
Mfr # 6240-00-519-1169 NATIONAL STOCK NUMBER NSN
Zoro # G103222177
product price:Â $27.65
/eaKey Features
Voltage
120
Watts
1000
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T12
Bulb Color Temp.
3375
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6240-00-519-1169 NATIONAL STOCK NUMBER NSN
Zoro #
G103222177
UPC #
-
Country of Origin
China
Details
Voltage
120
Watts
1000
Bulb Base Type
P28S MEDIUM PREFOCUS
Bulb Shape
T12
Bulb Color Temp.
3375
Description
Replacement for National Stock Number NSN 6240-00-519-1169 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.