Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-577-3440 replacement light bulb lamp, 24PK
Mfr # 6240-00-577-3440 NATIONAL STOCK NUMBER NSN
Zoro # G010145507
product price:Â $1,690.99
/pk 24, $70.46/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
40 W
Bulb Shape
T17
Bulb Base Type
G20 MOGUL BIPIN 20MM CENTER-TO-CENTER
Bulb Color Temp.
4100 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-577-3440 NATIONAL STOCK NUMBER NSN
- Zoro #
- G010145507
- UPC #
- -
- Country of Origin
- China
Details
- Wattage Equivalency
- 40 W
- Bulb Shape
- T17
- Bulb Base Type
- G20 MOGUL BIPIN 20MM CENTER-TO-CENTER
- Bulb Color Temp.
- 4100 K
Description
Replacement for National Stock Number NSN 6240-00-577-3440 replacement light bulb lamp 24 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.