Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-617-1713 replacement light bulb lamp, 2PK
Mfr # 6240-00-617-1713 NATIONAL STOCK NUMBER NSN
Zoro # G910165537
product price:Â
$
24.25
/pk of 2, $12.13/ea
Key Features
Bulb Shape
S11
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Watts
7.5 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-617-1713 NATIONAL STOCK NUMBER NSN
- Zoro #
- G910165537
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- S11
- Voltage
- 120 V
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts
- 7.5 W
Description
Replacement for National Stock Number NSN 6240-00-617-1713 replacement light bulb lamp 2 Pack