Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-635-9753 replacement light bulb lamp
Mfr # 6240-00-635-9753 NATIONAL STOCK NUMBER NSN
Zoro # G302803672
product price:Â
$
41.99
/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
G14
Wattage Equivalency
0.25
Voltage
120
Watts
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-635-9753 NATIONAL STOCK NUMBER NSN
- Zoro #
- G302803672
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- G14
- Wattage Equivalency
- 0.25
- Voltage
- 120
- Watts
- 0.25
Description
Replacement for National Stock Number NSN 6240-00-635-9753 replacement light bulb lamp