Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-643-0739 replacement light bulb lamp
Mfr # 6240-00-643-0739 NATIONAL STOCK NUMBER NSN
Zoro # G603222554
product price:Â
$
66.95
/ea
Key Features
Voltage
120
Watts
100
Bulb Base Type
BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S11
Bulb Color Temp.
2950
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-643-0739 NATIONAL STOCK NUMBER NSN
- Zoro #
- G603222554
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 100
- Bulb Base Type
- BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape
- S11
- Bulb Color Temp.
- 2950
Description
Replacement for National Stock Number NSN 6240-00-643-0739 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.