Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-660-8159 replacement light bulb lamp
Mfr # 6240-00-660-8159 NATIONAL STOCK NUMBER NSN
Zoro # G903029129
product price:Â
$
49.99
/ea
Key Features
Voltage
130
Watts
500
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
PS35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-660-8159 NATIONAL STOCK NUMBER NSN
- Zoro #
- G903029129
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 130
- Watts
- 500
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- PS35
Description
Replacement for National Stock Number NSN 6240-00-660-8159 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.