Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-669-6516 replacement light bulb lamp
Mfr # 6240-00-669-6516 NATIONAL STOCK NUMBER NSN
Zoro # G002947904
product price:Â
$
27.35
/ea
Key Features
Voltage
6.5
Watts
17.88
Bulb Base Type
P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
Bulb Shape
S8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-669-6516 NATIONAL STOCK NUMBER NSN
- Zoro #
- G002947904
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 6.5
- Watts
- 17.88
- Bulb Base Type
- P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
- Bulb Shape
- S8
Description
Replacement for National Stock Number NSN 6240-00-669-6516 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.