Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-731-5071 replacement light bulb lamp, 10PK
Mfr # 6240-00-731-5071 NATIONAL STOCK NUMBER NSN
Zoro # G710114759
product price:Â
$
70.39
/pk of 10, $7.04/ea
Key Features
Bulb Shape
T2
Voltage
120 V
Watts
30 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-731-5071 NATIONAL STOCK NUMBER NSN
- Zoro #
- G710114759
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- T2
- Voltage
- 120 V
- Watts
- 30 W
Description
Replacement for National Stock Number NSN 6240-00-731-5071 replacement light bulb lamp 10 Pack