Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-756-5149 replacement light bulb lamp
Mfr # 6240-00-756-5149 NATIONAL STOCK NUMBER NSN
Zoro # G003221966
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Watts
500
Bulb Base Type
G17Q 3-4-PIN BASE, CENTER POST
Bulb Shape
T10
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-756-5149 NATIONAL STOCK NUMBER NSN
- Zoro #
- G003221966
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 500
- Bulb Base Type
- G17Q 3-4-PIN BASE, CENTER POST
- Bulb Shape
- T10
- Bulb Color Temp.
- 3200
Description
Replacement for National Stock Number NSN 6240-00-756-5149 replacement light bulb lamp