Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-761-0979 replacement light bulb lamp, 10PK
Mfr # 6240-00-761-0979 NATIONAL STOCK NUMBER NSN
Zoro # G810114734
product price:Â
$
31.79
/pk 10, $3.18/ea
Key Features
Voltage
5.1 V
Watts
0.77 W
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Bulb Shape
G4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-761-0979 NATIONAL STOCK NUMBER NSN
- Zoro #
- G810114734
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 5.1 V
- Watts
- 0.77 W
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape
- G4.5
Description
Replacement for National Stock Number NSN 6240-00-761-0979 replacement light bulb lamp 10 Pack