Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-763-4884 replacement light bulb lamp
Mfr # 6240-00-763-4884 NATIONAL STOCK NUMBER NSN
Zoro # G703222164
product price:Â
$
48.79
/ea
Key Features
Voltage
120
Watts
750
Bulb Base Type
G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
Bulb Shape
T7
Bulb Color Temp.
3200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-763-4884 NATIONAL STOCK NUMBER NSN
- Zoro #
- G703222164
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 750
- Bulb Base Type
- G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER
- Bulb Shape
- T7
- Bulb Color Temp.
- 3200
Description
Replacement for National Stock Number NSN 6240-00-763-4884 replacement light bulb lamp