Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-781-8291 replacement light bulb lamp, 2PK
Mfr # 6240-00-781-8291 NATIONAL STOCK NUMBER NSN
Zoro # G210165763
product price:Â
$
32.49
/pk of 2, $16.25/ea
Key Features
Watts
11 W
Bulb Shape
S14
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Voltage
130 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-781-8291 NATIONAL STOCK NUMBER NSN
- Zoro #
- G210165763
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 11 W
- Bulb Shape
- S14
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage
- 130 V
Description
Replacement for National Stock Number NSN 6240-00-781-8291 replacement light bulb lamp 2 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.