Shop ILC
See all product information
Create Account
Replacement for NATIONAL STOCK NUMBER NSN 6240-00-797-0420
Mfr # 6240-00-797-0420 NATIONAL STOCK NUMBER NSN
Zoro # G902762713
product price:Â
$
17.25
/ea
Key Features
Bulb Shape
TL1.5
Wattage Equivalency
0.7
Color Temperature
2500
Voltage
2.5
Watts
0.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-797-0420 NATIONAL STOCK NUMBER NSN
- Zoro #
- G902762713
- UPC #
- -
- Country of Origin
- China
- Bulb Shape
- TL1.5
- Wattage Equivalency
- 0.7
- Color Temperature
- 2500
- Voltage
- 2.5
- Watts
- 0.7
Description
Replacement for National Stock Number NSN 6240-00-797-0420 replacement light bulb lamp 2 Pack