Shop ILC
See all product information
Replacement for NATIONAL STOCK NUMBER NSN 6240-00-797-4325
Mfr # 6240-00-797-4325 NATIONAL STOCK NUMBER NSN
Zoro # G302762795
product price:Â $18.19
/eaKey Features
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Wattage Equivalency
17.88
Voltage
6.5
Watts
17.88
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6240-00-797-4325 NATIONAL STOCK NUMBER NSN
Zoro #
G302762795
UPC #
-
Country of Origin
China
Details
Bulb Base Type
BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Bulb Shape
S8
Wattage Equivalency
17.88
Voltage
6.5
Watts
17.88
Description
Replacement for National Stock Number NSN 6240-00-797-4325 replacement light bulb lamp 2 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.