Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-824-2146 replacement light bulb lamp
Mfr # 6240-00-824-2146 NATIONAL STOCK NUMBER NSN
Zoro # G903222254
product price:Â
$
86.89
/ea
Key Features
Voltage
120
Watts
150
Bulb Base Type
G17Q 3-4-PIN BASE, CENTER POST
Bulb Shape
T10
Bulb Color Temp.
3100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-824-2146 NATIONAL STOCK NUMBER NSN
- Zoro #
- G903222254
- UPC #
- -
- Country of Origin
- China
Details
- Voltage
- 120
- Watts
- 150
- Bulb Base Type
- G17Q 3-4-PIN BASE, CENTER POST
- Bulb Shape
- T10
- Bulb Color Temp.
- 3100
Description
Replacement for National Stock Number NSN 6240-00-824-2146 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.