Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-824-4676 replacement light bulb lamp, 2PK
Mfr # 6240-00-824-4676 NATIONAL STOCK NUMBER NSN
Zoro # G310165625
product price:Â
$
39.39
/pk 2, $19.70/ea
Key Features
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
A21
Watts
100 W
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-824-4676 NATIONAL STOCK NUMBER NSN
- Zoro #
- G310165625
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- A21
- Watts
- 100 W
- Voltage
- 120 V
Description
Replacement for National Stock Number NSN 6240-00-824-4676 replacement light bulb lamp 2 Pack