Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-837-3318 replacement light bulb lamp, 10PK
Mfr # 6240-00-837-3318 NATIONAL STOCK NUMBER NSN
Zoro # G510115567
product price:Â
$
30.85
/pk 10, $3.09/ea
Key Features
Bulb Shape
G4.5
Bulb Base Type
BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
Voltage
5.1 V
Watts
0.77 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-837-3318 NATIONAL STOCK NUMBER NSN
- Zoro #
- G510115567
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Shape
- G4.5
- Bulb Base Type
- BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage
- 5.1 V
- Watts
- 0.77 W
Description
Replacement for National Stock Number NSN 6240-00-837-3318 replacement light bulb lamp 10 Pack