Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-843-0698 replacement light bulb lamp
Mfr # 6240-00-843-0698 NATIONAL STOCK NUMBER NSN
Zoro # G703028827
product price:Â
$
78.79
/ea
Key Features
Bulb Base Type
GX16D MOGUL END PRONG
Bulb Shape
PAR56
Wattage Equivalency
500
Color Temperature
2950
Voltage
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-843-0698 NATIONAL STOCK NUMBER NSN
- Zoro #
- G703028827
- UPC #
- -
- Country of Origin
- China
- Bulb Base Type
- GX16D MOGUL END PRONG
- Bulb Shape
- PAR56
- Wattage Equivalency
- 500
- Color Temperature
- 2950
- Voltage
- 120
- Watts
- 500
Description
Replacement for National Stock Number NSN 6240-00-843-0698 replacement light bulb lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.